- Cone & Cup Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 32.5 mm Width
| Limiting Speed | 3000 rpm |
| Inside Fillet Radius | 2 mm |
| Factor | 1.43 |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Shaft Shoulder Diameter - U (MIN) | 102 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 150 |
| Housing Shoulder Diameter - X (MAX) | 150 |
| Inch/Metric | Metric |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 60000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 103 |
| Width Across Cups | 32.5 |
| Inner Ring Width | 30 mm |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 2200 rpm |
| I.D. | 90 mm |
| Outer Ring Width | 26 mm |
| Dynamic Load Rating | 47000 lbf |
| Tolerance | Class 0 |
| Load Center | -0.5 mm |
| O.D. | 160 mm |
| Weight | 0.794 LB |
| EAN or UPC | 4547359526059 |

