- Cone & Cup Bearing
- 105 mm Inside Diameter
- 190 mm Outside Diameter
- 39 mm Width
| Dynamic Load Rating | 64500 lbf |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 178 |
| Material | Through Hardened Steel |
| Outer Ring Width | 30 mm |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 178 |
| Inner Ring Width | 36 mm |
| Limiting Speed - Grease | 1900 rpm |
| Factor | 1.43 |
| Load Center | -1 mm |
| I.D. | 105 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 85500 lbf |
| Limiting Speed | 2500 rpm |
| Inside Fillet Radius | 2.5 mm |
| Bearing Type | Cone & Cup |
| Tolerance | Class 0 |
| Shaft Shoulder Diameter - V (MIN) | 122 |
| O.D. | 190 mm |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 39 |
| Shaft Shoulder Diameter - U (MIN) | 119 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Weight | 9.953 LB |
| EAN or UPC | 4547359526097 |

