- Cone & Cup Bearing
- 150 mm Inside Diameter
- 270 mm Outside Diameter
- 49 mm Width
| Limiting Speed | 1700 rpm |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - Z (MAX) | 256 |
| Static Load Rating [Max] | 136000 lbf |
| No. of Rows | 1 |
| Outer Ring Width | 38 mm |
| Shaft Shoulder Diameter - V (MIN) | 175 |
| Limiting Speed - Grease | 1300 rpm |
| Inner Ring Width | 45 mm |
| Material | Through Hardened Steel |
| Width Across Cups | 49 |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 168 |
| Fillet Radius | 2.5 mm |
| O.D. | 270 mm |
| Housing Shoulder Diameter - X (MAX) | 255 |
| Dynamic Load Rating | 101000 lbf |
| Inside Fillet Radius | 3 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| I.D. | 150 mm |
| Load Center | -2.5 mm |
| Factor | 1.38 |
| Bearing Type | Cone & Cup |
| Weight | 24.692 LB |
| EAN or UPC | 4547359526134 |

