- Cone & Cup Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 16.25 mm Width
| O.D. | 52 mm |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Material | Case Carburized Steel |
| Factor | 2 |
| Enclosure | Open |
| Inner Ring Width | 16 mm |
| Outer Ring Width | 13 mm |
| Width Across Cups | 16.25 |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 1.5 mm |
| Load Center | -4.75 mm |
| Static Load Rating [Max] | 7650 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 8000 lbf |
| I.D. | 20 mm |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Weight | 0.385 LB |
| EAN or UPC | 4547359299588 |

