- Cone & Cup Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 18.25 mm Width
| Dynamic Load Rating | 10900 lbf |
| O.D. | 62 mm |
| Shaft Shoulder Diameter - U (MIN) | 33.5 |
| Inner Ring Width | 17 mm |
| Bore Type | Round Bore |
| Load Center | -5.25 mm |
| Factor | 2 |
| Fillet Radius | 1.5 mm |
| I.D. | 25 mm |
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Width Across Cups | 18.25 |
| Inside Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 53.5 |
| Static Load Rating [Max] | 10700 lbf |
| Tolerance | Class 0 |
| Enclosure | Open |
| Limiting Speed | 8900 rpm |
| Shaft Shoulder Diameter - V (MIN) | 34 |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter - X (MAX) | 57 |
| Limiting Speed - Grease | 6700 rpm |
| Outer Ring Width | 15 mm |
| Weight | 0.604 LB |
| EAN or UPC | 4547359003284 |

