- Cone & Cup Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 20.75 mm Width
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Dynamic Load Rating | 13500 lbf |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 66 |
| Enclosure | Open |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 5700 rpm |
| Width Across Cups | 20.75 |
| Cone/Cup | Cup/Cone |
| O.D. | 72 mm |
| Shaft Shoulder Diameter - U (MIN) | 38.5 |
| Material | Case Carburized Steel |
| Fillet Radius | 1.5 mm |
| I.D. | 30 mm |
| Limiting Speed | 7600 rpm |
| Shaft Shoulder Diameter - V (MIN) | 40 |
| Factor | 1.90 |
| Outer Ring Width | 16 mm |
| Static Load Rating [Max] | 13700 lbf |
| Inner Ring Width | 19 mm |
| Housing Shoulder Diameter - Z (MAX) | 63.5 |
| Load Center | -5.75 mm |
| Inch/Metric | Metric |
| Weight | 0.899 LB |
| EAN or UPC | 4547359003291 |

