- Cone & Cup Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 25.25 mm Width
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 50 |
| Inner Ring Width | 23 mm |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Width Across Cups | 25.25 |
| Housing Shoulder Diameter - Z (MAX) | 81.5 |
| Shaft Shoulder Diameter - V (MIN) | 52 |
| Housing Shoulder Diameter - X (MAX) | 82 |
| Fillet Radius | 1.5 mm |
| Limiting Speed | 5900 rpm |
| Static Load Rating [Max] | 22900 lbf |
| O.D. | 90 mm |
| Tolerance | Class 0 |
| Cone/Cup | Cup/Cone |
| Outer Ring Width | 20 mm |
| Load Center | -5.75 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 2 mm |
| I.D. | 40 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Limiting Speed - Grease | 4400 rpm |
| Dynamic Load Rating | 20600 lbf |
| Bore Type | Round Bore |
| Factor | 1.74 |
| Inch/Metric | Metric |
| Weight | 1.7 LB |
| EAN or UPC | 4547359003314 |

