- Cone & Cup Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 29.25 mm Width
| Bearing Type | Cone & Cup |
| Inner Ring Width | 27 mm |
| Limiting Speed - Grease | 3600 rpm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 23 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 34000 lbf |
| Inside Fillet Radius | 2.5 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 65 |
| Shaft Shoulder Diameter - U (MIN) | 62 |
| O.D. | 110 mm |
| Dynamic Load Rating | 29900 lbf |
| Width Across Cups | 29.25 |
| Fillet Radius | 2 mm |
| Limiting Speed | 4800 rpm |
| Housing Shoulder Diameter - X (MAX) | 102 |
| I.D. | 50 mm |
| Tolerance | Class 0 |
| Temperature Range [Min] | -40 °F |
| Factor | 1.74 |
| Cone/Cup | Cup/Cone |
| Material | Case Carburized Steel |
| Load Center | -6.25 mm |
| Housing Shoulder Diameter - Z (MAX) | 100 |
| No. of Rows | 1 |
| Weight | 2.9 LB |
| EAN or UPC | 4547359003338 |

