- Tandem Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 80 mm Width
| Enclosure | Open |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 74000 lbf |
| Bearing Type | Tandem |
| Temperature Range [Max] | 250 °F |
| O.D. | 150 mm |
| Tolerance | Class 4 |
| Static Load Rating [Max] | 103000 lbf |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 3 mm |
| No. of Rows | 2 |
| Temperature Range [Min] | -40 °F |
| Factor | 0.73 |
| Fillet Radius | 2.5 mm |
| Outer Ring Width | 80 mm |
| Weight | 13.845 LB |
| EAN or UPC | 4547359526530 |

