- Cone & Cup Bearing
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 40 mm Width
| Housing Shoulder Diameter - X (MAX) | 149 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 68500 lbf |
| Inner Ring Width | 37 mm |
| Outer Ring Width | 31 mm |
| Factor | 1.74 |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 148 |
| Shaft Shoulder Diameter - U (MIN) | 89 |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Dynamic Load Rating | 57500 lbf |
| O.D. | 160 mm |
| Fillet Radius | 2 mm |
| Load Center | -8 mm |
| Tolerance | Class 0 |
| Shaft Shoulder Diameter - V (MIN) | 95 |
| Limiting Speed | 3200 rpm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 40 |
| Material | Through Hardened Steel |
| I.D. | 75 mm |
| Limiting Speed - Grease | 2400 rpm |
| Inside Fillet Radius | 2.5 mm |
| Weight | 7.954 LB |
| EAN or UPC | 4547359002942 |

