- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.83 in, 21 mm |
| I.D. | 1.38 in, 35 mm |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Row Type | 1 |
| O.D. | 3.15 in, 80 mm |
| Width | 0.83 in, 21 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Series | 63 |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Internal Clearance | C3 |
| Weight | 1.025 LB |
| EAN or UPC | 4547359527124 |

