Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

311S

Cylindrical Bore Deep Groove Ball Bearing
Item #103383914
  • Deep Groove Bearing
  • 2.17 in Inner Diameter
  • 4.72 in Outer Diameter
  • 1.14 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 1.14 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 2.17 in Inner Diameter
  • 4.72 in Outer Diameter
  • 1.14 in Width
  • Bearing Steel Material
Bore Type Cylindrical
I.D. 2.17 in, 55 mm
Row Type 1
Width 1.14 in, 29 mm
Cage Material Bearing Steel
Element Material Bearing Steel
O.D. 4.72 in, 120 mm
Bearing Type Deep Groove
Inch/Metric Metric
Internal Clearance C3
Series 63
Outer Ring Width 1.14 in, 29 mm
Precision Rating ABEC 1
Rolling Element Ball
Inner Ring Width 1.14 in, 29 mm
O.D. Type Cylindrical
Material Bearing Steel
Weight 3.12 LB
EAN or UPC 4547359527469
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison