- Cone & Cup Bearing
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 63 mm Width
| Housing Shoulder Diameter - Z (MAX) | 226 |
| Limiting Speed | 2200 rpm |
| Factor | 0.73 |
| No. of Rows | 1 |
| Fillet Radius | 3 mm |
| Shaft Shoulder Diameter - U (MIN) | 128 |
| Load Center | -8.5 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 110 mm |
| Limiting Speed - Grease | 1600 rpm |
| Material | Through Hardened Steel |
| Width Across Cups | 63 |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 4 mm |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 135 |
| Bore Type | Round Bore |
| O.D. | 240 mm |
| Enclosure | Open |
| Dynamic Load Rating | 96500 lbf |
| Outer Ring Width | 38 mm |
| Inch/Metric | Metric |
| Tolerance | Class 0 |
| Housing Shoulder Diameter - X (MAX) | 224 |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 120000 lbf |
| Inner Ring Width | 57 mm |
| Weight | 28.66 LB |
| EAN or UPC | 4547359652987 |

