- Cup Bearing
- 3 in Outside Diameter
- 15/16 in Cup Width
| Housing Fillet Radius [Max] | 0.05 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Width | 1.156 in |
| Cup Width | 0.9375 in |
| Bearing Type | Cup |
| Weight | 0.522 LB |
| EAN or UPC | 4547359527735 |
| Housing Fillet Radius [Max] | 0.05 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Width | 1.156 in |
| Cup Width | 0.9375 in |
| Bearing Type | Cup |
| Weight | 0.522 LB |
| EAN or UPC | 4547359527735 |