- Cone & Cup Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 15 mm Width
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 25 |
| Static Load Rating [Max] | 6250 lbf |
| Factor | 1.6 |
| Width Across Cups | 15 |
| I.D. | 20 mm |
| Dynamic Load Rating | 5600 lbf |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 39 |
| Inside Fillet Radius | 0.6 mm |
| Load Center | -4.5 mm |
| Limiting Speed | 13000 rpm |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - Z (MAX) | 37.5 |
| Enclosure | Open |
| Cone/Cup | Cup/Cone |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| O.D. | 42 mm |
| No. of Rows | 1 |
| Tolerance | Class 0 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 15 mm |
| Shaft Shoulder Diameter - U (MIN) | 24.5 |
| Material | Case Carburized Steel |
| Outer Ring Width | 12 mm |
| Fillet Radius | 0.6 mm |
| Limiting Speed - Grease | 9500 rpm |
| Weight | 0.225 LB |
| EAN or UPC | 4547359003345 |

