- Cone & Cup Bearing
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 15 mm Width
| Tolerance | ISO Class 5 |
| Inside Fillet Radius | 0.6 mm |
| Inch/Metric | Metric |
| Load Center | -3 mm |
| Limiting Speed | 11000 rpm |
| Inner Ring Width | 15 mm |
| Width Across Cups | 15 |
| Limiting Speed - Grease | 7900 rpm |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 44 |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 11.5 mm |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 7550 lbf |
| O.D. | 47 mm |
| Dynamic Load Rating | 6250 lbf |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.6 mm |
| Factor | 1.39 |
| Shaft Shoulder Diameter - V (MIN) | 30 |
| Shaft Shoulder Diameter - U (MIN) | 29.5 |
| Housing Shoulder Diameter - Z (MAX) | 42.5 |
| Enclosure | Open |
| I.D. | 25 mm |
| Material | Case Carburized Steel |
| Weight | 0.255 LB |
| EAN or UPC | 4547359527971 |

