- Cone & Cup Bearing
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Limiting Speed - Grease | 4000 rpm |
| Fillet Radius | 1.5 mm |
| No. of Rows | 1 |
| Dynamic Load Rating | 18100 lbf |
| Load Center | -3 mm |
| Housing Shoulder Diameter - X (MAX) | 86 |
| Tolerance | Class 0 |
| Shaft Shoulder Diameter - V (MIN) | 63 |
| O.D. | 90 mm |
| Housing Shoulder Diameter - Z (MAX) | 81.5 |
| Oil Hole | w/o Oil Hole |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 17.5 mm |
| Inner Ring Width | 23 mm |
| Width Across Cups | 23 |
| Factor | 1.48 |
| Inch/Metric | Metric |
| Cone/Cup | Cup/Cone |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 63.5 |
| I.D. | 55 mm |
| Inside Fillet Radius | 1.5 mm |
| Limiting Speed | 5400 rpm |
| Static Load Rating [Max] | 26500 lbf |
| Weight | 1.266 LB |
| EAN or UPC | 4547359003413 |

