- Cone & Cup Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 25 mm Width
| I.D. | 70 mm |
| Limiting Speed - Grease | 3200 rpm |
| Dynamic Load Rating | 23600 lbf |
| O.D. | 110 mm |
| Tolerance | Class 0 |
| Temperature Range [Min] | -40 °F |
| Width Across Cups | 25 |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - V (MIN) | 78 |
| Material | Case Carburized Steel |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Factor | 1.38 |
| Shaft Shoulder Diameter - U (MIN) | 78.5 |
| Housing Shoulder Diameter - X (MAX) | 105 |
| Housing Shoulder Diameter - Z (MAX) | 101.5 |
| Inside Fillet Radius | 1.5 mm |
| Load Center | -1 mm |
| Outer Ring Width | 19 mm |
| Limiting Speed | 4200 rpm |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 25 mm |
| Static Load Rating [Max] | 36000 lbf |
| Bearing Type | Cone & Cup |
| Weight | 1.949 LB |
| EAN or UPC | 4547359002980 |

