- Cone & Cup Bearing
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 25 mm Width
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 25 mm |
| Static Load Rating [Max] | 37500 lbf |
| Load Center | 0.5 mm |
| Width Across Cups | 25 |
| Limiting Speed - Grease | 3000 rpm |
| Outer Ring Width | 19 mm |
| Factor | 1.31 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 23800 lbf |
| Shaft Shoulder Diameter - U (MIN) | 83.5 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 83 |
| Inside Fillet Radius | 1.5 mm |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 106.5 |
| I.D. | 75 mm |
| Tolerance | Class 0 |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Limiting Speed | 4000 rpm |
| Housing Shoulder Diameter - X (MAX) | 110 |
| O.D. | 115 mm |
| Fillet Radius | 1.5 mm |
| Weight | 2.064 LB |
| EAN or UPC | 4547359002997 |

