- Cone & Cup Bearing
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 76 mm Width
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Inner Ring Width | 76 mm |
| Factor | 1.39 |
| Outer Ring Width | 57 mm |
| Housing Shoulder Diameter - X (MAX) | 326 |
| Limiting Speed - Grease | 960 rpm |
| Width Across Cups | 76 |
| Inside Fillet Radius | 3 mm |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 0 |
| Fillet Radius | 2.5 mm |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 238 |
| Housing Shoulder Diameter - Z (MAX) | 326 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| I.D. | 220 mm |
| Limiting Speed | 1300 rpm |
| Load Center | -3.5 mm |
| Dynamic Load Rating | 207000 lbf |
| No. of Rows | 1 |
| Static Load Rating [Max] | 380000 lbf |
| O.D. | 340 mm |
| Shaft Shoulder Diameter - V (MIN) | 243 |
| Inch/Metric | Metric |
| Weight | 25.0 LB |
| EAN or UPC | 4547359528763 |

