- Cone & Cup Bearing
- 240 mm Inside Diameter
- 360 mm Outside Diameter
- 76 mm Width
| Material | Case Carburized Steel |
| Inner Ring Width | 76 mm |
| Temperature Range [Min] | -40 °F |
| Load Center | 2 mm |
| Inside Fillet Radius | 4 mm |
| Fillet Radius | 3 mm |
| Factor | 1.31 |
| Housing Shoulder Diameter - Z (MAX) | 346 |
| Width Across Cups | 76 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 209000 lbf |
| I.D. | 240 mm |
| Tolerance | Class 0 |
| Enclosure | Open |
| Outer Ring Width | 57 mm |
| O.D. | 360 mm |
| Limiting Speed | 1200 rpm |
| Shaft Shoulder Diameter - U (MIN) | 258 |
| Housing Shoulder Diameter - X (MAX) | 346 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 870 rpm |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - V (MIN) | 261 |
| Static Load Rating [Max] | 395000 lbf |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Weight | 57.981 LB |
| EAN or UPC | 4547359300673 |

