- Round Bore
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 52.4 mm Width
| I.D. | 90 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Dynamic Load Rating | 31000 lbf |
| O.D. | 160 mm |
| Contact Angle | 32° |
| Bearing Type | Angular Contact |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 52.4 mm |
| Fillet Radius | 2 mm |
| No. in Set | Single Bearing |
| Width | 52.400 mm |
| Outer Ring Width | 52.4 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Enclosure | Open |
| Load Center | 101 mm |
| Static Load Rating [Max] | 40000 lbf |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Precision Level | Class 0 |
| Inch/Metric | Metric |
| Weight | 9.337 LB |
| EAN or UPC | 4547359294941 |

