- Cone & Cup Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 32.75 mm Width
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 4200 rpm |
| Shaft Shoulder Diameter - U (MIN) | 75 |
| Dynamic Load Rating | 35500 lbf |
| Tolerance | Class 0 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 75 |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 46500 lbf |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 3100 rpm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| O.D. | 120 mm |
| Housing Shoulder Diameter - X (MAX) | 115 |
| Inner Ring Width | 31 mm |
| Inside Fillet Radius | 2 mm |
| Enclosure | Open |
| Width Across Cups | 32.75 |
| Outer Ring Width | 27 mm |
| Factor | 1.48 |
| Fillet Radius | 1.5 mm |
| Load Center | -5.75 mm |
| I.D. | 65 mm |
| Housing Shoulder Diameter - Z (MAX) | 111.5 |
| Weight | 3.547 LB |
| EAN or UPC | 4547359003024 |

