- Cone & Cup Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 33.25 mm Width
| I.D. | 70 mm |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 109 |
| Enclosure | Open |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 2900 rpm |
| Oil Hole | w/o Oil Hole |
| Load Center | -4.75 mm |
| Housing Shoulder Diameter - Z (MAX) | 116.5 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 37500 lbf |
| Outer Ring Width | 27 mm |
| Shaft Shoulder Diameter - U (MIN) | 80 |
| Bearing Type | Cone & Cup |
| Limiting Speed | 3900 rpm |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 1 |
| Factor | 1.43 |
| Inside Fillet Radius | 2 mm |
| Shaft Shoulder Diameter - V (MIN) | 80 |
| Inner Ring Width | 31 mm |
| O.D. | 125 mm |
| Static Load Rating [Max] | 49500 lbf |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Width Across Cups | 33.25 |
| Weight | 3.704 LB |
| EAN or UPC | 4547359003031 |

