- Cone & Cup Bearing
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 45.5 mm Width
| Width Across Cups | 45.5 |
| I.D. | 95 mm |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 161 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 108 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 2100 rpm |
| Inner Ring Width | 43 mm |
| Static Load Rating [Max] | 93500 lbf |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| O.D. | 170 mm |
| Outer Ring Width | 37 mm |
| Factor | 1.43 |
| Load Center | -6.5 mm |
| Material | Through Hardened Steel |
| Tolerance | Class 0 |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 109 |
| Housing Shoulder Diameter - Z (MAX) | 158 |
| Dynamic Load Rating | 67000 lbf |
| Limiting Speed | 2800 rpm |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 2.5 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 9.474 LB |
| EAN or UPC | 4547359529364 |

