Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

32221

Roller Bearing Cone & Cup Set
Item #100723524
  • Cone & Cup Bearing
  • 105 mm Inside Diameter
  • 190 mm Outside Diameter
  • 53 mm Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 105 mm Inside Diameter
  • 190 mm Outside Diameter
  • 53 mm Width
No. of Rows 1
Load Center -9 mm
Inch/Metric Metric
Factor 1.43
Limiting Speed 2500 rpm
Temperature Range [Max] 250 °F
Bore Type Round Bore
I.D. 105 mm
Tolerance Class 0
Housing Shoulder Diameter - Z (MAX) 178
Bearing Type Cone & Cup
Shaft Shoulder Diameter - U (MIN) 119
Inside Fillet Radius 2.5 mm
Width Across Cups 53
Shaft Shoulder Diameter - V (MIN) 119
Static Load Rating [Max] 121000 lbf
Temperature Range [Min] -40 °F
Inner Ring Width 50 mm
Outer Ring Width 43 mm
Dynamic Load Rating 85500 lbf
O.D. 190 mm
Enclosure Open
Limiting Speed - Grease 1900 rpm
Fillet Radius 2 mm
Material Through Hardened Steel
Oil Hole w/o Oil Hole
Housing Shoulder Diameter - X (MAX) 180
Weight 1.085 LB
EAN or UPC 4547359529425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison