- Cone & Cup Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 22.25 mm Width
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inside Fillet Radius | 1.5 mm |
| Load Center | -8.25 mm |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 10900 lbf |
| Limiting Speed | 11000 rpm |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - V (MIN) | 27 |
| Housing Shoulder Diameter - Z (MAX) | 43.5 |
| Fillet Radius | 1.5 mm |
| O.D. | 52 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 10500 lbf |
| Outer Ring Width | 18 mm |
| Material | Case Carburized Steel |
| Limiting Speed - Grease | 8000 rpm |
| Shaft Shoulder Diameter - U (MIN) | 28.5 |
| Width Across Cups | 22.25 |
| Cone/Cup | Cup/Cone |
| Enclosure | Open |
| Factor | 2 |
| Inner Ring Width | 21 mm |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 47 |
| I.D. | 20 mm |
| Weight | 0.549 LB |
| EAN or UPC | 4547359529555 |

