- Cone & Cup Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 28.75 mm Width
| Inner Ring Width | 27 mm |
| I.D. | 30 mm |
| Material | Case Carburized Steel |
| O.D. | 72 mm |
| Fillet Radius | 1.5 mm |
| Tolerance | Class 0 |
| Dynamic Load Rating | 18200 lbf |
| Housing Shoulder Diameter - Z (MAX) | 63.5 |
| Load Center | -10.25 mm |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter - X (MAX) | 66 |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 28.75 |
| Static Load Rating [Max] | 20200 lbf |
| Shaft Shoulder Diameter - V (MIN) | 38 |
| Enclosure | Open |
| Inside Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 5700 rpm |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - U (MIN) | 38.5 |
| Limiting Speed | 7600 rpm |
| Outer Ring Width | 23 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Factor | 1.90 |
| Weight | 1.296 LB |
| EAN or UPC | 4547359003512 |

