- Cone & Cup Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 38.25 mm Width
| No. of Rows | 1 |
| Static Load Rating [Max] | 43000 lbf |
| Housing Shoulder Diameter - X (MAX) | 93 |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Oil Hole | w/o Oil Hole |
| I.D. | 45 mm |
| Enclosure | Open |
| Fillet Radius | 1.5 mm |
| Bearing Type | Cone & Cup |
| Limiting Speed | 5300 rpm |
| Factor | 1.74 |
| Limiting Speed - Grease | 4000 rpm |
| Outer Ring Width | 30 mm |
| Dynamic Load Rating | 34500 lbf |
| Inside Fillet Radius | 2 mm |
| Load Center | -12.75 mm |
| Tolerance | Class 0 |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - Z (MAX) | 91.5 |
| Inner Ring Width | 36 mm |
| Width Across Cups | 38.25 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 55 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 56 |
| O.D. | 100 mm |
| Weight | 3.219 LB |
| EAN or UPC | 4547359003079 |

