- Cone & Cup Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 42.25 mm Width
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 2 mm |
| Limiting Speed | 4800 rpm |
| Fillet Radius | 2 mm |
| O.D. | 110 mm |
| Shaft Shoulder Diameter - U (MIN) | 62 |
| No. of Rows | 1 |
| Tolerance | Class 0 |
| Static Load Rating [Max] | 52000 lbf |
| I.D. | 50 mm |
| Housing Shoulder Diameter - X (MAX) | 102 |
| Inch/Metric | Metric |
| Outer Ring Width | 33 mm |
| Temperature Range [Max] | 250 °F |
| Material | Through Hardened Steel |
| Inner Ring Width | 40 mm |
| Load Center | -13.75 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3600 rpm |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - Z (MAX) | 100 |
| Enclosure | Open |
| Factor | 1.74 |
| Width Across Cups | 42.25 |
| Shaft Shoulder Diameter - V (MIN) | 62 |
| Dynamic Load Rating | 41500 lbf |
| Weight | 4.309 LB |
| EAN or UPC | 4547359003086 |

