- Cone & Cup Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 45.5 mm Width
| I.D. | 55 mm |
| Static Load Rating [Max] | 62000 lbf |
| Load Center | -15 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Material | Through Hardened Steel |
| Limiting Speed | 4400 rpm |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Dynamic Load Rating | 48500 lbf |
| Tolerance | Class 0 |
| Housing Shoulder Diameter - X (MAX) | 111 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 2 mm |
| Shaft Shoulder Diameter - V (MIN) | 68 |
| Enclosure | Open |
| Limiting Speed - Grease | 3300 rpm |
| O.D. | 120 mm |
| Temperature Range [Min] | -40 °F |
| Factor | 1.74 |
| Shaft Shoulder Diameter - U (MIN) | 67 |
| Housing Shoulder Diameter - Z (MAX) | 110 |
| Inside Fillet Radius | 2 mm |
| Outer Ring Width | 35 mm |
| Inner Ring Width | 43 mm |
| No. of Rows | 1 |
| Width Across Cups | 45.5 |
| Weight | 5.455 LB |
| EAN or UPC | 4547359003093 |

