- Cone & Cup Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 48.5 mm Width
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 120 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 46 mm |
| Static Load Rating [Max] | 71000 lbf |
| Tolerance | Class 0 |
| Width Across Cups | 48.5 |
| Material | Through Hardened Steel |
| Shaft Shoulder Diameter - U (MIN) | 74 |
| Outer Ring Width | 37 mm |
| Inch/Metric | Metric |
| Inside Fillet Radius | 2.5 mm |
| I.D. | 60 mm |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Limiting Speed | 4000 rpm |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter - Z (MAX) | 118 |
| Shaft Shoulder Diameter - V (MIN) | 74 |
| Limiting Speed - Grease | 3000 rpm |
| Load Center | -16.5 mm |
| Factor | 1.74 |
| O.D. | 130 mm |
| Dynamic Load Rating | 55000 lbf |
| No. of Rows | 1 |
| Weight | 6.72 LB |
| EAN or UPC | 4547359529654 |

