- Cone & Cup Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 54 mm Width
| Fillet Radius | 2 mm |
| Housing Shoulder Diameter - Z (MAX) | 138 |
| I.D. | 70 mm |
| Tolerance | Class 0 |
| Load Center | -17.5 mm |
| Width Across Cups | 54 |
| Static Load Rating [Max] | 91000 lbf |
| Limiting Speed - Grease | 2600 rpm |
| Inner Ring Width | 51 mm |
| Shaft Shoulder Diameter - V (MIN) | 86 |
| Dynamic Load Rating | 69500 lbf |
| Limiting Speed | 3500 rpm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| No. of Rows | 1 |
| Outer Ring Width | 42 mm |
| Factor | 1.74 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 140 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Inside Fillet Radius | 2.5 mm |
| Inch/Metric | Metric |
| O.D. | 150 mm |
| Shaft Shoulder Diameter - U (MIN) | 84 |
| Material | Through Hardened Steel |
| Weight | 9.894 LB |
| EAN or UPC | 4547359003123 |

