- Cone & Cup Bearing
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 61.5 mm Width
| Load Center | -20 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 58 mm |
| Housing Shoulder Diameter - Z (MAX) | 158 |
| Width Across Cups | 61.5 |
| Tolerance | Class 0 |
| I.D. | 80 mm |
| Shaft Shoulder Diameter - V (MIN) | 98 |
| No. of Rows | 1 |
| Factor | 1.74 |
| Housing Shoulder Diameter - X (MAX) | 159 |
| Static Load Rating [Max] | 118000 lbf |
| O.D. | 170 mm |
| Limiting Speed - Grease | 2300 rpm |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Outer Ring Width | 48 mm |
| Inch/Metric | Metric |
| Limiting Speed | 3000 rpm |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 2.5 mm |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 89000 lbf |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 94 |
| Material | Through Hardened Steel |
| Weight | 14.5 LB |
| EAN or UPC | 4547359003147 |

