- Cone & Cup Bearing
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 63.5 mm Width
| I.D. | 85 mm |
| Fillet Radius | 2.5 mm |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 91000 lbf |
| Limiting Speed - Grease | 2100 rpm |
| Housing Shoulder Diameter - X (MAX) | 167 |
| No. of Rows | 1 |
| Material | Through Hardened Steel |
| Factor | 1.74 |
| Bore Type | Round Bore |
| O.D. | 180 mm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 3 mm |
| Inch/Metric | Metric |
| Load Center | -20.5 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 102 |
| Housing Shoulder Diameter - Z (MAX) | 166 |
| Width Across Cups | 63.5 |
| Static Load Rating [Max] | 118000 lbf |
| Outer Ring Width | 49 mm |
| Limiting Speed | 2900 rpm |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 103 |
| Tolerance | Class 0 |
| Inner Ring Width | 60 mm |
| Weight | 1.085 LB |
| EAN or UPC | 4547359529685 |

