- Cone & Cup Bearing
- 105 mm Inside Diameter
- 225 mm Outside Diameter
- 81.5 mm Width
| Dynamic Load Rating | 137000 lbf |
| Load Center | -26.5 mm |
| Static Load Rating [Max] | 185000 lbf |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Limiting Speed | 2300 rpm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 81.5 |
| Limiting Speed - Grease | 1700 rpm |
| Tolerance | Class 0 |
| Fillet Radius | 3 mm |
| I.D. | 105 mm |
| Material | Through Hardened Steel |
| Inside Fillet Radius | 4 mm |
| Shaft Shoulder Diameter - V (MIN) | 128 |
| Housing Shoulder Diameter - X (MAX) | 209 |
| Inner Ring Width | 77 mm |
| O.D. | 225 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 211 |
| Temperature Range [Min] | -40 °F |
| Factor | 1.74 |
| Outer Ring Width | 63 mm |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - U (MIN) | 123 |
| Weight | 31.306 LB |
| EAN or UPC | 4547359529722 |

