- Cone & Cup Bearing
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 14 mm Width
| Factor | 2.06 |
| Housing Shoulder Diameter - X (MAX) | 52.5 |
| Dynamic Load Rating | 6150 lbf |
| No. of Rows | 1 |
| I.D. | 35 mm |
| Load Center | -3.5 mm |
| Material | Through Hardened Steel |
| Fillet Radius | 0.6 mm |
| O.D. | 55 mm |
| Static Load Rating [Max] | 8450 lbf |
| Limiting Speed | 9000 rpm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Tolerance | Class 0 |
| Bearing Type | Cone & Cup |
| Limiting Speed - Grease | 6800 rpm |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - U (MIN) | 39.5 |
| Bore Type | Round Bore |
| Inside Fillet Radius | 0.6 mm |
| Shaft Shoulder Diameter - V (MIN) | 40 |
| Inner Ring Width | 14 mm |
| Housing Shoulder Diameter - Z (MAX) | 50.5 |
| Outer Ring Width | 11.5 mm |
| Temperature Range [Max] | 250 °F |
| Width Across Cups | 14 |
| Weight | 0.28 LB |
| EAN or UPC | 4547359529746 |

