- Cone & Cup Bearing
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 17 mm Width
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 79.5 |
| Inner Ring Width | 17 mm |
| Factor | 1.80 |
| Outer Ring Width | 14 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 65.5 |
| Static Load Rating [Max] | 18700 lbf |
| O.D. | 85 mm |
| I.D. | 60 mm |
| Shaft Shoulder Diameter - V (MIN) | 65.5 |
| Inside Fillet Radius | 1 mm |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Limiting Speed | 5300 rpm |
| Housing Shoulder Diameter - X (MAX) | 82 |
| Dynamic Load Rating | 11500 lbf |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 4000 rpm |
| Tolerance | Class 0 |
| Load Center | -1.5 mm |
| Material | Through Hardened Steel |
| Bearing Type | Cone & Cup |
| Width Across Cups | 17 |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 0.653 LB |
| EAN or UPC | 4547359529760 |

