- Cone & Cup Bearing
- 120 mm Inside Diameter
- 165 mm Outside Diameter
- 29 mm Width
| Shaft Shoulder Diameter - V (MIN) | 128.5 |
| Static Load Rating [Max] | 46000 lbf |
| Limiting Speed | 2600 rpm |
| I.D. | 120 mm |
| Inside Fillet Radius | 1.5 mm |
| Outer Ring Width | 23 mm |
| Load Center | 0.5 mm |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Inner Ring Width | 27 mm |
| Housing Shoulder Diameter - Z (MAX) | 156.5 |
| Dynamic Load Rating | 26500 lbf |
| Enclosure | Open |
| Width Across Cups | 29 |
| Factor | 1.6 |
| Tolerance | Class 0 |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Housing Shoulder Diameter - X (MAX) | 159.5 |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| O.D. | 165 mm |
| Shaft Shoulder Diameter - U (MIN) | 128.5 |
| Limiting Speed - Grease | 2000 rpm |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 1.085 LB |
| EAN or UPC | 4547359296600 |

