- Cone & Cup Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 24 mm Width
| Inner Ring Width | 24 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 19 mm |
| Tolerance | Class 0 |
| O.D. | 80 mm |
| Factor | 1.90 |
| Shaft Shoulder Diameter - V (MIN) | 56 |
| Limiting Speed | 5800 rpm |
| Bearing Type | Cone & Cup |
| I.D. | 50 mm |
| Shaft Shoulder Diameter - U (MIN) | 55.5 |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4400 rpm |
| Housing Shoulder Diameter - Z (MAX) | 74.5 |
| Inch/Metric | Metric |
| Inside Fillet Radius | 1 mm |
| Housing Shoulder Diameter - X (MAX) | 76 |
| Load Center | -6.5 mm |
| Dynamic Load Rating | 15600 lbf |
| Static Load Rating [Max] | 23200 lbf |
| No. of Rows | 1 |
| Width Across Cups | 24 |
| Material | Case Carburized Steel |
| Weight | 0.968 LB |
| EAN or UPC | 4547359529999 |

