- Cone & Cup Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 31 mm Width
| Tolerance | Class 0 |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Material | Through Hardened Steel |
| Static Load Rating [Max] | 46000 lbf |
| O.D. | 110 mm |
| Shaft Shoulder Diameter - U (MIN) | 78.5 |
| Housing Shoulder Diameter - X (MAX) | 105 |
| Load Center | -8.5 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 31 mm |
| I.D. | 70 mm |
| Enclosure | Open |
| Dynamic Load Rating | 28600 lbf |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Outer Ring Width | 25.5 mm |
| Limiting Speed | 4200 rpm |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 79 |
| Width Across Cups | 31 |
| Inside Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 3200 rpm |
| Temperature Range [Min] | -40 °F |
| Factor | 2.11 |
| Housing Shoulder Diameter - Z (MAX) | 101.5 |
| Weight | 2.359 LB |
| EAN or UPC | 4547359530063 |

