- Cone & Cup Bearing
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 36 mm Width
| Limiting Speed - Grease | 2600 rpm |
| No. of Rows | 1 |
| Material | Through Hardened Steel |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 1.5 mm |
| Load Center | -10 mm |
| Width Across Cups | 36 |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Inside Fillet Radius | 1.5 mm |
| Bearing Type | Cone & Cup |
| O.D. | 130 mm |
| Inner Ring Width | 36 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 66500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 93.5 |
| Tolerance | Class 0 |
| Factor | 2.06 |
| Dynamic Load Rating | 39500 lbf |
| I.D. | 85 mm |
| Limiting Speed | 3500 rpm |
| Outer Ring Width | 29.5 mm |
| Weight | 3.684 LB |
| EAN or UPC | 4547359530094 |

