- Cone & Cup Bearing
- 75 mm Inside Diameter
- 125 mm Outside Diameter
- 37 mm Width
| O.D. | 125 mm |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 37 mm |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Dynamic Load Rating | 10000 lbf |
| Tolerance | Class 0 |
| Outer Ring Width | 29 mm |
| Fillet Radius | 1.5 mm |
| Width Across Cups | 37 |
| No. of Rows | 1 |
| Inside Fillet Radius | 2 mm |
| I.D. | 75 mm |
| Weight | 3.807 LB |
| EAN or UPC | 4547359753202 |

