- Cone & Cup Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 28 mm Width
| Inner Ring Width | 28 mm |
| Housing Shoulder Diameter - Z (MAX) | 63.5 |
| Fillet Radius | 1.5 mm |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 42 |
| Inside Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 5500 rpm |
| Shaft Shoulder Diameter - U (MIN) | 43.5 |
| Tolerance | Class 0 |
| O.D. | 72 mm |
| Width Across Cups | 28 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Limiting Speed | 7400 rpm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 19700 lbf |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| I.D. | 35 mm |
| Housing Shoulder Diameter - X (MAX) | 67 |
| Factor | 1.70 |
| Enclosure | Open |
| Outer Ring Width | 22 mm |
| Load Center | -9.5 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 24500 lbf |
| Weight | 1.211 LB |
| EAN or UPC | 4547359530636 |

