- Cone & Cup Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 41 mm Width
| Material | Through Hardened Steel |
| Factor | 1.54 |
| Limiting Speed | 4200 rpm |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 1 |
| Limiting Speed - Grease | 3100 rpm |
| Outer Ring Width | 32 mm |
| Shaft Shoulder Diameter - V (MIN) | 74 |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Housing Shoulder Diameter - Z (MAX) | 111.5 |
| Dynamic Load Rating | 44000 lbf |
| O.D. | 120 mm |
| Housing Shoulder Diameter - X (MAX) | 115 |
| Tolerance | Class 0 |
| Load Center | -11.5 mm |
| Shaft Shoulder Diameter - U (MIN) | 75 |
| Inner Ring Width | 41 mm |
| Inch/Metric | Metric |
| Inside Fillet Radius | 2 mm |
| I.D. | 65 mm |
| Width Across Cups | 41 |
| Static Load Rating [Max] | 59500 lbf |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Weight | 4.476 LB |
| EAN or UPC | 4547359530698 |

