- Cone & Cup Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 46 mm Width
| Limiting Speed - Grease | 2500 rpm |
| Housing Shoulder Diameter - Z (MAX) | 130 |
| Inner Ring Width | 46 mm |
| Inch/Metric | Metric |
| Shaft Shoulder Diameter - V (MIN) | 89 |
| Width Across Cups | 46 |
| Outer Ring Width | 35 mm |
| Housing Shoulder Diameter - X (MAX) | 135 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 92 |
| Fillet Radius | 2 mm |
| Factor | 1.41 |
| Inside Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| O.D. | 140 mm |
| Limiting Speed | 3400 rpm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Load Center | -11 mm |
| Material | Through Hardened Steel |
| Tolerance | Class 0 |
| Bearing Type | Cone & Cup |
| I.D. | 80 mm |
| Dynamic Load Rating | 56000 lbf |
| Static Load Rating [Max] | 82000 lbf |
| No. of Rows | 1 |
| Enclosure | Open |
| Weight | 6.437 LB |
| EAN or UPC | 4547359530728 |

