- Round Bore
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 92.1 mm Width
| Width | 92.100 mm |
| Enclosure | Open |
| Rows of Balls | Double |
| Dynamic Load Rating | 68500 lbf |
| Temperature Range [Min] | -40 °F |
| O.D. | 240 mm |
| Precision Level | Class 0 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Fillet Radius | 3 mm |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| O.D. Type | Straight |
| I.D. | 110 mm |
| Material | High Carbon Chrome Steel |
| Contact Angle | 30° |
| Outer Ring Width | 92.1 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 92.1 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 96500 lbf |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Weight | 34.172 LB |
| EAN or UPC | 4547359530759 |

