- Cone Bearing
- 2 7/8 in Inside Diameter
- 1 3/16 in Cone Width
| Static Load Rating [Max] | 43500 lbf |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Origin | Cones |
| I.D. | 2 7/8 in |
| Dynamic Load Rating | 28100 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.38 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Load Center | -0.11 in |
| Shaft Shoulder Diameter - V (MIN) | 3.15 |
| Shaft Shoulder Diameter - U (MIN) | 3.43 |
| Cone Width | 1 3/16 in |
| Weight | 1.636 LB |
| EAN or UPC | 4547359530803 |

