Skip to content Skip to navigation menu
Tapered Roller Bearing Cup

333197

Tapered Roller Bearing Cup
Item #101443699
  • Cup Bearing
  • 19 3/4 in Outside Diameter
  • 2 3/4 in Cup Width
Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cup Bearing
  • 19 3/4 in Outside Diameter
  • 2 3/4 in Cup Width
Housing Fillet Radius [Max] 0.13 in
Bearing Type Cup
Bearing Width 3.5625 in
Material Case Carburized Steel
Cup Width 2.75 in
Weight 37.037 LB
EAN or UPC 4547359659894
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison