- Cup Bearing
- 3 3/4 in Outside Diameter
- 7/8 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 3.54 |
| Material | Case Carburized Steel |
| Cup Width | 7/8 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.09 in |
| Bearing Width | 1.094 in |
| Housing Shoulder Diameter - Z (MAX) | 3.35 |
| Weight | 0.582 LB |
| EAN or UPC | 4547359530926 |

